Motion
62319900
1-3/8 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746355
MFR #62319900
Price$108.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746355
MFR #62319900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.55/each

Specifications

Dimensions

  • Diameter
    1-3/8 in
  • Length
    12 in

Details

  • Stainless Steel Type
    304

Overview

Mfr description
62319900 62319900 1-3/8" X 12 ROUND ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought