Motion
62319934
1-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746358
MFR #62319934
List Price$253.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746358
MFR #62319934

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$253.80/each for your price

Overview

Mfr description
62319934 62319934 1-1/2" X 36 ROUND ROD

Specifications

  • Diameter
    1-1/2 in
  • Stainless Steel Type
    304
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text