1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62319991
2 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #
11746364
MFR #
62319991
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 62319991
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62319991
2 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #
11746364
MFR #
62319991
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
62319991 62319991 2" X 36 ROUND ROD STNL
Specifications
Diameter
2 in
Stainless Steel Type
304
Length
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought