Motion
62320015
2-1/8 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746366
MFR #62320015
List Price$487.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 Inch Diameter, 304 Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11746366
MFR #62320015

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$487.38/each for your price

Overview

Mfr description
62320015 62320015 2-1/8" X 36 ROUND ROD

Specifications

  • Diameter
    2-1/8 in
  • Length
    36 in
  • Stainless Steel Type
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text