Motion
62320056
2-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746370
MFR #62320056
List Price$249.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746370
MFR #62320056

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$249.88/each for your price

Overview

Mfr description
62320056 62320056 2-1/2" X 12 ROUND ROD

Specifications

  • Diameter
    2-1/2 in
  • Length
    12 in
  • Stainless Steel Type
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought