Motion
62320155
3-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746380
MFR #62320155
List Price$370.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4 Inch Diameter, 304 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746380
MFR #62320155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$370.75/each for your price

Overview

Mfr description
62320155 62320155 3-1/4" X 12 ROUND ROD

Specifications

  • Diameter
    3-1/4 in
  • Stainless Steel Type
    304
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought