Motion
62320452
3/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746389
MFR #62320452
List Price$20.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746389
MFR #62320452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.70/each for your price

Overview

Mfr description
62320452 62320452 3/16" X 72 ROUND ROD S

Specifications

  • Diameter
    3/16 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought