Motion
62320478
7/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746391
MFR #62320478
List Price$62.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 Inch Diameter, 316 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11746391
MFR #62320478

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$62.68/each for your price

Overview

Mfr description
62320478 62320478 7/16" X 72 ROUND ROD S

Specifications

  • Diameter
    7/16 in
  • Stainless Steel Type
    316
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought