Motion
62320502
1-1/8 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746394
MFR #62320502
List Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746394
MFR #62320502

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.20/each for your price

Overview

Mfr description
62320502 62320502 1-1/8" X 12 ROUND ROD

Specifications

  • Diameter
    1-1/8 in
  • Stainless Steel Type
    316
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text