Motion
62320569
1-1/2 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746400
MFR #62320569
List Price$125.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746400
MFR #62320569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$125.08/each for your price

Overview

Mfr description
62320569 62320569 1-1/2" X 12 ROUND ROD

Specifications

  • Diameter
    1-1/2 in
  • Stainless Steel Type
    316
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought