Motion
62320643
2-1/8 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746408
MFR #62320643
List Price$229.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 Inch Diameter, 316 Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11746408
MFR #62320643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$229.43/each for your price

Overview

Mfr description
62320643 62320643 2-1/8" X 12 ROUND ROD

Specifications

  • Diameter
    2-1/8 in
  • Stainless Steel Type
    316
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text