Motion
62323118
M12x1.75 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;19mm Across Flats, 12mm High, Uncoated
MI ITEM #11746427
MFR #62323118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse Stainless Steel Right Hand Heavy Hex Nut;19mm Across Flats, 12mm High, Uncoated
MI ITEM #11746427
MFR #62323118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62323118 62323118 M12X1.75 A2 18-8 SS HE
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    12.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Heavy Hex Nut
  • Width Across Flats
    19.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    NFE 25407

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text