Motion
62323241
M5x0.8 Metric Coarse, 8mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 10mm Overall Height, Austenitic A2, DIN 1587
Mi Item #11746431
MFR #62323241
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.8 Metric Coarse, 8mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 10mm Overall Height, Austenitic A2, DIN 1587
Mi Item #11746431
MFR #62323241

Mfr description
62323241 62323241 M5X.80 A2 18-8 SS ACOR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Overall Height
    10.00 mm
  • Thread Size
    M5x0.80
  • Width Across Flats
    8.00 mm

Details

  • Fastener Standard
    DIN 1587
  • Finish Coating
    Uncoated
  • Grade
    Austenitic A2
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)