Motion
62323308
M18x2.5 Metric Coarse, 27mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 30mm Overall Height, Austenitic A2, DIN 1587
MI ITEM #11746437
MFR #62323308
List Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.5 Metric Coarse, 27mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 30mm Overall Height, Austenitic A2, DIN 1587
MI ITEM #11746437
MFR #62323308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.75/each for your price

Overview

Mfr description
62323308 62323308 M18X2.50 A2 18-8 SS AC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    M18x2.50
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    Austenitic A2
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 1587
  • Overall Height
    30.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Width Across Flats
    27.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text