Motion
62323324
M22x2.5 Metric Coarse, 34mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 36mm Overall Height, Austenitic A2, DIN 1587
Mi Item #11746439
MFR #62323324
Price$136.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M22x2.5 Metric Coarse, 34mm Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 36mm Overall Height, Austenitic A2, DIN 1587
Mi Item #11746439
MFR #62323324

Mfr description
62323324 62323324 M22X2.50 A2 18-8 SS AC
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.75/each

Specifications

Dimensions

  • Overall Height
    36.00 mm
  • Thread Size
    M22x2.50
  • Width Across Flats
    34.00 mm

Details

  • Fastener Standard
    DIN 1587
  • Finish Coating
    Uncoated
  • Grade
    Austenitic A2
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)