Motion
62323381
M8x1.25 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 18-8, Austenitic Grade A2, 39mm Wing Span, 20mm Wing Span
Mi Item #11746445
MFR #62323381
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 18-8, Austenitic Grade A2, 39mm Wing Span, 20mm Wing Span
Mi Item #11746445
MFR #62323381

Mfr description
62323381 62323381 M8X1.25 A2 18-8 SS WIN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Thread Size
    M8x1.25
  • Wing Height
    20.00 mm

Details

  • Fastener Standard
    DIN 315
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Wing Span
    39.00 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)