Motion
62323399
M10x1.50 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 18-8, Austenitic Grade A2, 51mm Wing Span, 25mm Wing Span
MI ITEM #11746446
MFR #62323399
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse, Stainless Steel Standard Wing Nut - Grade 18-8, Austenitic Grade A2, 51mm Wing Span, 25mm Wing Span
MI ITEM #11746446
MFR #62323399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
62323399 62323399 M10X1.50 A2 18-8 SS WI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Standard wing nuts have two wings that protrude from the head, which allow for easy gripping and turning by hand
  • They are used in applications where frequent installation and removal of parts and assemblies are required.

Specifications

  • Fastener Standard
    DIN 315
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Size
    M10x1.50
  • Thread Standard
    Metric Coarse
  • Type
    Standard
  • Wing Height
    25.00 mm
  • Wing Span
    51.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text