Motion
62379623
1-1/2" Hose Diam NST Constant Flow Hose Nozzle - 95 Max GPM, Polyurethane, 100 psi
MI ITEM #11746455
MFR #62379623
List Price$115.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Hose Diam NST Constant Flow Hose Nozzle - 95 Max GPM, Polyurethane, 100 psi
MI ITEM #11746455
MFR #62379623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.45/each for your price

Overview

Mfr description
62379623 62379623 1-1/2" NST REINFORCED

Specifications

  • Pressure
    100
  • Overall Diameter
    1-1/2 in
  • Type
    NST Constant Flow Nozzle
  • Material
    Polyurethane
  • Flow Rate
    95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text