Motion
62379656
1-1/2" Hose Diam NST Selectable Flow Hose Nozzle - 125 Max GPM, Polyurethane, 100 psi
MI ITEM #11746457
MFR #62379656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Hose Diam NST Selectable Flow Hose Nozzle - 125 Max GPM, Polyurethane, 100 psi
MI ITEM #11746457
MFR #62379656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62379656 62379656 1-1/2" 30-60-95-125GPM

Specifications

  • Pressure
    100
  • Overall Diameter
    1-1/2 in
  • Type
    NST Selectable Flow Nozzle
  • Material
    Polyurethane
  • Flow Rate
    125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought