1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62379789 62379789 18"OAL 7/8 PLTD HND HD
1-1/4" to 1-3/4" Capacity, Adjustable Hydrant Wrench;18" OAL, 1-1/2" Hook Pin Height
MI ITEM #
11746460
MFR #
62379789 62379789 18"OAL 7/8 PLTD HND HD
Price
$53.25
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
Value Collection 62379789 62379789 18"OAL 7/8 PLTD HND HD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62379789 62379789 18"OAL 7/8 PLTD HND HD
1-1/4" to 1-3/4" Capacity, Adjustable Hydrant Wrench;18" OAL, 1-1/2" Hook Pin Height
MI ITEM #
11746460
MFR #
62379789 62379789 18"OAL 7/8 PLTD HND HD
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$53.25
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
18 in
Pin Height
1-1/2 in
Details
Maximum Capacity
1-3/4 in
Minimum Capacity
1-1/4in
PSC Code
5120
Tool Type
Adjustable Hydrant Wrench
Overview
Mfr description
62379789 62379789 18"OAL 7/8 PLTD HND HD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought