Motion
62398185
Hose Reel - Hose Reels, 140 psi
Mi Item #11746467
MFR #62398185
Price$419.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel - Hose Reels, 140 psi
Mi Item #11746467
MFR #62398185

Mfr description
62398185 62398185 5/8 X 80' GARDEN HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.50/each

Specifications

Dimensions

  • Fitting Size
    3/4
  • Hose Inside Diameter
    5/8 in
  • Hose Length
    80 ft
  • Overall Length
    19-1/2 in
  • Overall Width
    9-1/4 in

Details

  • Application
    Water
  • Color
    Green
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Material
    Polypropylene
  • Maximum Working Pressure
    140 psi
  • Rated Pressure
    140 psi
  • Style
    Spring Retractable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)