1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62405253
25 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic
MI ITEM #
11746480
MFR #
62405253
Price
$254.50
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 62405253
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62405253
25 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic
MI ITEM #
11746480
MFR #
62405253
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$254.50
/each
Qty
Add to Cart
Specifications
Dimensions
Length
25 ft
Details
Amperage Rating
150
Gas Valve Included
No
Material
Hard Phenolic
Type
Air Cooled
Overview
Mfr description
62405253 62405253 17HP 150 AMP 25' TIG T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought