Motion
62405261
12-1/2 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic, Gas Valve
Mi Item #11746481
MFR #62405261
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-1/2 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic, Gas Valve
Mi Item #11746481
MFR #62405261

Mfr description
62405261 62405261 17HPV 150 AMP 12.5' TI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12-1/2 ft

Details

  • Amperage Rating
    150
  • Gas Valve Included
    Yes
  • Material
    Hard Phenolic
  • Type
    Air Cooled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)