Motion
62405360
12-1/2 Ft. Long, 200 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic
MI ITEM #11746488
MFR #62405360
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12-1/2 Ft. Long, 200 Amp Rating, Air Cooled TIG Welding Torch Hard Phenolic
MI ITEM #11746488
MFR #62405360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62405360 62405360 26HP 200 AMP 12.5' TIG

Specifications

  • Amperage Rating
    200
  • Gas Valve Included
    No
  • Length
    12-1/2 ft
  • Material
    Hard Phenolic
  • Type
    Air Cooled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text