1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
62405519
12-1/2 Ft. Long, 125 Amp Rating, Air Cooled TIG Welding Torch Silicon Rubber, Gas Valve
Mi Item #
11746495
MFR #
62405519
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 62405519
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
62405519
12-1/2 Ft. Long, 125 Amp Rating, Air Cooled TIG Welding Torch Silicon Rubber, Gas Valve
Mi Item #
11746495
MFR #
62405519
Mfr description
62405519 62405519 9FV 125 AMP 12.5' TIG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
12-1/2 ft
Details
Amperage Rating
125
Gas Valve Included
Yes
Material
Silicon Rubber
Type
Air Cooled
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items