Motion
62405584
25 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Silicon Rubber, Gas Valve
MI ITEM #11746501
MFR #62405584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Ft. Long, 150 Amp Rating, Air Cooled TIG Welding Torch Silicon Rubber, Gas Valve
MI ITEM #11746501
MFR #62405584

Mfr description
62405584 62405584 17FV 150 AMP 25' TIG T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    25 ft

Details

  • Amperage Rating
    150
  • Gas Valve Included
    Yes
  • Material
    Silicon Rubber
  • Type
    Air Cooled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)