Motion
62406012
1mm TIG Torch Collet Suitable for 17, 18, 26, Industry Standard No. 10N22
Mi Item #11746511
MFR #62406012
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1mm TIG Torch Collet Suitable for 17, 18, 26, Industry Standard No. 10N22
Mi Item #11746511
MFR #62406012

Mfr description
62406012 62406012 .040" (10N22) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Metric Size
    1.00

Details

  • Industry Specification
    10N22
  • Suitable For
    17, 18, 26
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)