Motion
62406020
1/16 Inch TIG Torch Collet Suitable for 17, 18, 26, Industry Standard No. 10N23
Mi Item #11746512
MFR #62406020
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch TIG Torch Collet Suitable for 17, 18, 26, Industry Standard No. 10N23
Mi Item #11746512
MFR #62406020

Mfr description
62406020 62406020 1/16" (10N23) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Metric Size
    1.60
  • Size
    1/16

Details

  • Industry Specification
    10N23
  • Suitable For
    17, 18, 26
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)