Motion
62406079
1mm TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N21
Mi Item #11746516
MFR #62406079
Price$1.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1mm TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N21
Mi Item #11746516
MFR #62406079

Mfr description
62406079 62406079 .040" (13N21) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.43/each

Specifications

Dimensions

  • Metric Size
    1.00

Details

  • Industry Specification
    13N21
  • Suitable For
    9, 20
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)