Motion
62406087
1/16 Inch TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N22
Mi Item #11746517
MFR #62406087
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N22
Mi Item #11746517
MFR #62406087

Mfr description
62406087 62406087 1/16" (13N22) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Metric Size
    1.60
  • Size
    1/16

Details

  • Industry Specification
    13N22
  • Suitable For
    9, 20
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)