Motion
62406095
3/32 Inch TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N23
Mi Item #11746518
MFR #62406095
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch TIG Torch Collet Suitable for 9, 20, Industry Standard No. 13N23
Mi Item #11746518
MFR #62406095

Mfr description
62406095 62406095 3/32" (13N23) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    13N23
  • Suitable For
    9, 20
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)