Motion
62406103
1/8 Inch TIG Torch Collet Suitable for 20, Industry Standard No. 13N24
Mi Item #11746519
MFR #62406103
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch TIG Torch Collet Suitable for 20, Industry Standard No. 13N24
Mi Item #11746519
MFR #62406103

Mfr description
62406103 62406103 1/8" (13N24) TIG TORCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Metric Size
    3.20
  • Size
    1/8

Details

  • Industry Specification
    13N24
  • Suitable For
    20
  • Type
    Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)