Motion
62406178
1/16 Inch TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 10N31
MI ITEM #11746522
MFR #62406178
List Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 10N31
MI ITEM #11746522
MFR #62406178

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.45/each for your price

Overview

Mfr description
62406178 62406178 1/16" (10N31) TIG TORC

Specifications

  • Metric Size
    1.60
  • Size
    1/16
  • Suitable For
    17, 18, 26
  • Type
    Collet Body
  • Industry Specification
    10N31

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text