Motion
62406186
3/32 Inch TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 10N32
Mi Item #11746523
MFR #62406186
Price$7.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 10N32
Mi Item #11746523
MFR #62406186

Mfr description
62406186 62406186 3/32" (10N32) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.28/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    10N32
  • Suitable For
    17, 18, 26
  • Type
    Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)