Motion
62406194
1/8 Inch TIG Torch Collet Body Suitable for 18, 26, Industry Standard No. 10N28
MI ITEM #11746524
MFR #62406194
List Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch TIG Torch Collet Body Suitable for 18, 26, Industry Standard No. 10N28
MI ITEM #11746524
MFR #62406194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.70/each for your price

Overview

Mfr description
62406194 62406194 1/8" (10N28) TIG TORCH

Specifications

  • Metric Size
    3.20
  • Size
    1/8
  • Suitable For
    18, 26
  • Type
    Collet Body
  • Industry Specification
    10N28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text