Motion
62406236
1/16 Inch TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 13N27
MI ITEM #11746527
MFR #62406236
List Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 13N27
MI ITEM #11746527
MFR #62406236

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.10/each for your price

Overview

Mfr description
62406236 62406236 1/16" (13N27) TIG TORC

Specifications

  • Metric Size
    1.60
  • Size
    1/16
  • Suitable For
    9, 20
  • Type
    Collet Body
  • Industry Specification
    13N27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text