Motion
62406244
3/32 Inch TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 13N28
Mi Item #11746528
MFR #62406244
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 13N28
Mi Item #11746528
MFR #62406244

Mfr description
62406244 62406244 3/32" (13N28) TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    13N28
  • Suitable For
    9, 20
  • Type
    Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)