Motion
62406251
1/8 Inch TIG Torch Collet Body Suitable for 20, Industry Standard No. 13N29
Mi Item #11746529
MFR #62406251
Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch TIG Torch Collet Body Suitable for 20, Industry Standard No. 13N29
Mi Item #11746529
MFR #62406251

Mfr description
62406251 62406251 1/8" (13N29) TIG TORCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.88/each

Specifications

Dimensions

  • Metric Size
    3.20
  • Size
    1/8

Details

  • Industry Specification
    13N29
  • Suitable For
    20
  • Type
    Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)