Motion
62406343
1/16 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V25
MI ITEM #11746531
MFR #62406343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V25
MI ITEM #11746531
MFR #62406343

Mfr description
62406343 62406343 1/16" (45V25) TIG GAS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Metric Size
    1.60
  • Size
    1/16

Details

  • Industry Specification
    45V25
  • Suitable For
    17, 18, 26
  • Type
    Gas Lens Collet Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)