Motion
62406368
3/32 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V26
Mi Item #11746532
MFR #62406368
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V26
Mi Item #11746532
MFR #62406368

Mfr description
62406368 62406368 3/32" (45V26) TIG GAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    45V26
  • Suitable For
    17, 18, 26
  • Type
    Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)