Motion
62406384
1/8 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V27
Mi Item #11746533
MFR #62406384
Price$20.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V27
Mi Item #11746533
MFR #62406384

Mfr description
62406384 62406384 1/8" (45V27) TIG GAS L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.20/each

Specifications

Dimensions

  • Metric Size
    3.20
  • Size
    1/8

Details

  • Industry Specification
    45V27
  • Suitable For
    17, 18, 26
  • Type
    Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)