Motion
62406400
5/32 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V28
MI ITEM #11746534
MFR #62406400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32 Inch Gas Lens TIG Torch Collet Body Suitable for 17, 18, 26, Industry Standard No. 45V28
MI ITEM #11746534
MFR #62406400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62406400 62406400 5/32" (45V28) TIG GAS

Specifications

  • Metric Size
    4.00
  • Size
    5/32
  • Suitable For
    17, 18, 26
  • Type
    Gas Lens Collet Body
  • Industry Specification
    45V28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text