Motion
62406442
1mm Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V42
Mi Item #11746535
MFR #62406442
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1mm Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V42
Mi Item #11746535
MFR #62406442

Mfr description
62406442 62406442 .040" (45V42) TIG GAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Metric Size
    1.00

Details

  • Industry Specification
    45V42
  • Suitable For
    9, 20, 24, 90
  • Type
    Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)