Motion
62406467
1/16 Inch Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V43
MI ITEM #11746536
MFR #62406467
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V43
MI ITEM #11746536
MFR #62406467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
62406467 62406467 1/16" (45V43) TIG GAS

Specifications

  • Industry Specification
    45V43
  • Metric Size
    1.60
  • Size
    1/16
  • Suitable For
    9, 20, 24, 90
  • Type
    Gas Lens Collet Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text