Motion
62406483
3/32 Inch Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V44
Mi Item #11746537
MFR #62406483
Price$13.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Gas Lens TIG Torch Collet Body Suitable for 9, 20, 24, 90, Industry Standard No. 45V44
Mi Item #11746537
MFR #62406483

Mfr description
62406483 62406483 3/32" (45V44) TIG GAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.53/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    45V44
  • Suitable For
    9, 20, 24, 90
  • Type
    Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)