Motion
62406509
1/8 Inch Gas Lens TIG Torch Collet Body Suitable for 20, Industry Standard No. 45V45
Mi Item #11746538
MFR #62406509
Price$13.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Inch Gas Lens TIG Torch Collet Body Suitable for 20, Industry Standard No. 45V45
Mi Item #11746538
MFR #62406509

Mfr description
62406509 62406509 1/8" (45V45) TIG GAS L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.60/each

Specifications

Dimensions

  • Metric Size
    3.20
  • Size
    1/8

Details

  • Industry Specification
    45V45
  • Suitable For
    20
  • Type
    Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)