Motion
62406640
3/32 Inch Large Diameter Gas Lens TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 45V64S
Mi Item #11746539
MFR #62406640
Price$115.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Large Diameter Gas Lens TIG Torch Collet Body Suitable for 9, 20, Industry Standard No. 45V64S
Mi Item #11746539
MFR #62406640

Mfr description
62406640 62406640 3/32" (45V64S) LARGE T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.30/each

Specifications

Dimensions

  • Metric Size
    2.40
  • Size
    3/32

Details

  • Industry Specification
    45V64S
  • Suitable For
    9, 20
  • Type
    Large Diameter Gas Lens Collet Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)