Motion
62407028
12.5mm Orifice, Alumina TIG Torch Nozzle Size 8, For Use with Torch 17, 18, 26, Industry Standard No. 10N46
Mi Item #11746547
MFR #62407028
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.5mm Orifice, Alumina TIG Torch Nozzle Size 8, For Use with Torch 17, 18, 26, Industry Standard No. 10N46
Mi Item #11746547
MFR #62407028

Mfr description
62407028 62407028 NO. 8 ALUMINA TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Orifice Size
    1/2,12.50
  • Size
    8

Details

  • For Use With
    Torch 17; 18; 26
  • Industry Specification
    10N46
  • Type
    Alumina Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)