Motion
62407036
11mm Orifice, Alumina TIG Torch Nozzle Size 7, For Use with Torch 17, 18, 26, Industry Standard No. 10N47
Mi Item #11746548
MFR #62407036
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11mm Orifice, Alumina TIG Torch Nozzle Size 7, For Use with Torch 17, 18, 26, Industry Standard No. 10N47
Mi Item #11746548
MFR #62407036

Mfr description
62407036 62407036 NO. 7 ALUMINA TIG TORC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.95/each

Specifications

Dimensions

  • Orifice Size
    7/16,11.00
  • Size
    7

Details

  • For Use With
    Torch 17, 18, 26
  • Industry Specification
    10N47
  • Type
    Alumina Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)