Motion
62407093
10mm Orifice, Alumina TIG Torch Nozzle Size 6, For Use with Torch 9, 20, Industry Standard No. 13N10
Mi Item #11746554
MFR #62407093
Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Orifice, Alumina TIG Torch Nozzle Size 6, For Use with Torch 9, 20, Industry Standard No. 13N10
Mi Item #11746554
MFR #62407093

Mfr description
62407093 62407093 NO 6 ALUMINA TIG TORCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.43/each

Specifications

Dimensions

  • Orifice Size
    3/8,10.00
  • Size
    6

Details

  • For Use With
    Torch 9; 20
  • Industry Specification
    13N10
  • Type
    Alumina Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)